- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 6 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.83 in |
| Hub O.D. | 2 in |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 2.83 in |
| No. of Teeth | 15 |
| Torque at 300 RPM | 840.3333 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.875 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 945.375 lb/in |
| AGMA Quality | 6 |
| Diametral Pitch | 6 |
| Bore Dia. [Max] | 1 1/4 in |
| O.D. | 2.833 in |
| Pitch Diameter [Min] | 2.5 in |
| Style | Hub |
| Set Screw | No |
| Bore Size [Max] | 1.25 in |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Type | B |
| Hub Dia. | 2 in |
| Gear Style | B |
| Finished Bore Size | 1 in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 525.2083 lb/in |
| Inch/Metric | Inch |
| Class | 6 |
| Bore Size [Min] | 1 in |
| Hub Style | B |
| Pitch Diameter | 2.5 in |
| Torque at 1800 RPM | 420.167 lb/in |
| Torque at 900 RPM | 560.2222 lb/in |
| Face Width | 1.5 in |
| Length Through Bore | 2.375 in |
| Bore Dia. [Min] | 1 in |
| Origin | Reborable |
| Pitch Dia. | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Material | Steel |
| Torque at 600 RPM | 735.2917 lb/in |
| Weight | 2.18 LB |
| EAN or UPC | 697950054902 |

