- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 6 Diametral Pitch
- 2.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.5 in |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 2.666 in |
| Pitch Diameter | 2.667 in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 5/16 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 840.3333 lb/in |
| Torque at 600 RPM | 735.2917 lb/in |
| Material | Steel |
| Type | B |
| Hub O.D. | 2.156 in |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 3 in |
| Torque at 1800 RPM | 420.167 lb/in |
| Outside Dia. | 3 in |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 0.875 in |
| Origin | Reborable |
| Set Screw | No |
| Set Screw Size | N/A |
| Pitch Dia. | 2.667 in |
| Hub Dia. | 2.1563 in |
| Length Through Bore | 2.375 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 16 |
| Torque at 200 RPM | 945.375 lb/in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.313 in |
| Torque at 900 RPM | 560.2222 lb/in |
| Diametral Pitch | 6 |
| O.D. | 3 in |
| Style | Hub |
| Class | 6 |
| Finished Bore Size | 1 in |
| Gear Style | B |
| Material External Use | Steel |
| Torque at 1200 RPM | 525.2083 lb/in |
| Bore Size [Min] | 1 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950054919 |

