- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.5 in |
| Torque at 200 RPM | 1575.625 lb/in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 2 1/2 in |
| Pitch Dia. | 3 in |
| Length Through Bore | 2.375 in |
| Set Screw | No |
| Hub Style | B |
| Diametral Pitch | 6 |
| No. of Teeth | 18 |
| Material | Steel |
| Material External Use | Steel |
| Bore Size [Max] | 1.563 in |
| Class | 6 |
| Pitch Diameter [Min] | 3 in |
| Style | Hub |
| Torque at 300 RPM | 1470.583 lb/in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Gear Style | B |
| Bore Dia. [Max] | 1 1/2 in |
| Torque at 900 RPM | 910.3611 lb/in |
| Hub O.D. | 2.5 in |
| Bore Dia. [Min] | 1 in |
| Torque at 1200 RPM | 787.8125 lb/in |
| Bore Size | 1.000 in |
| Hub Projection | 0.875 in |
| Origin | Reborable |
| Outside Dia. | 3.33 in |
| Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| Torque at 600 RPM | 1155.458 lb/in |
| Pitch Diameter | 3 in |
| Outside Dia. [Min] | 3.33 in |
| Torque at 1800 RPM | 630.25 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 3.333 in |
| Weight | 3.48 LB |
| EAN or UPC | 697950054926 |

