- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 6 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Face Width | 1.5 in |
| Bore Dia. [Min] | 1 in |
| Pitch Dia. | 3.5 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Finished Bore Size | 1 in |
| Origin | Reborable |
| Style | Hub |
| No. of Teeth | 21 |
| Outside Dia. [Min] | 3.833 in |
| Hub O.D. | 3 in |
| Bore Size [Max] | 1.813 in |
| Type | B |
| Hub Dia. | 3 in |
| Outside Dia. | 3.833 in |
| Gear Style | B |
| Material | Steel |
| Pitch Diameter | 3.5 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| O.D. | 3.833 in |
| Bore Type | Finished Bore |
| Length Through Bore | 2.375 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 1.000 in |
| Bore Size [Min] | 1 in |
| Diametral Pitch | 6 |
| Bore Dia. [Max] | 1 7/8 in |
| Class | 6 |
| AGMA Quality | 6 |
| Hub Projection | 0.875 in |
| Weight | 5.1 LB |
| EAN or UPC | 697950054940 |

