- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 6 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 24 |
| Finished Bore Size | 1.125 in |
| Pitch Dia. | 4 in |
| Set Screw | No |
| Torque at 900 RPM | 1190.472 lb/in |
| Torque at 600 RPM | 1365.542 lb/in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Style | B |
| Outside Dia. [Min] | 4.33 in |
| Hub Dia. | 3 in |
| Set Screw Size | N/A |
| O.D. | 4.333 in |
| Torque at 1200 RPM | 997.8958 lb/in |
| Face Width | 1.5 in |
| Torque at 300 RPM | 2100.833 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 7/8 in |
| Origin | Reborable |
| Type | B |
| Outside Dia. | 4.33 in |
| Hub Projection | 1 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Bore Size [Max] | 1.813 in |
| Pitch Diameter [Min] | 4 in |
| Hub O.D. | 3 in |
| Bore Size | 1.125 in |
| AGMA Quality | 6 |
| Gear Style | B |
| Bore Size [Min] | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.5 in |
| Diametral Pitch | 6 |
| Torque at 200 RPM | 2205.875 lb/in |
| Class | 6 |
| Pitch Diameter | 4 in |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 1800 RPM | 735.2917 lb/in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Weight | 6.46 LB |
| EAN or UPC | 697950054971 |

