- B Gear Style
- 14.5° Pressure Angle
- 27 Teeth
- 6 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.813 in |
| Pitch Dia. | 4.5 in |
| Hub Dia. | 3 in |
| Bore Size | 1.125 in |
| Hub Projection | 1 in |
| Material | Steel |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.5 in |
| Diametral Pitch | 6 |
| Class | 6 |
| Pitch Diameter [Min] | 4.5 in |
| Finished Bore Size | 1.125 in |
| Outside Dia. | 4.83 in |
| O.D. | 4.833 in |
| Bore Size [Min] | 1.125 in |
| No. of Teeth | 27 |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 4.83 in |
| Hub O.D. | 3 in |
| Pitch Diameter | 4.5 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Type | B |
| Face Width | 1.5 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 1 7/8 in |
| Material External Use | Steel |
| Hub Style | B |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Weight | 7.38 LB |
| EAN or UPC | 697950054995 |

