- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 6 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 5 in |
| Class | 6 |
| Hub Dia. | 3 1/8 in |
| Face Width | 1.5 in |
| Pitch Diameter | 5 in |
| Style | Hub |
| O.D. | 5.333 in |
| Gear Style | B |
| Outside Dia. [Min] | 5.33 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.875 in |
| Diametral Pitch | 6 |
| Length Through Bore | 2.5 in |
| Outside Dia. | 5.33 in |
| Finished Bore Size | 1.125 in |
| Keyway | w/o Keyway |
| Hub O.D. | 3.125 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Origin | Reborable |
| Type | B |
| Bore Size | 1.125 in |
| Hub Projection | 1 in |
| Pitch Diameter [Min] | 5 in |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Style | B |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 in |
| Bore Size [Min] | 1.125 in |
| Weight | 9.52 LB |
| EAN or UPC | 697950055022 |

