- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 6 Diametral Pitch
- 5.3332 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 1102.938 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 1.125 in |
| Hub Dia. | 3 1/8 in |
| Torque at 600 RPM | 1785.708 lb/in |
| Face Width | 1.5 in |
| Hub O.D. | 3.125 in |
| Pitch Diameter | 5.333 in |
| Class | 6 |
| Hub Projection | 1 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 6 |
| No. of Teeth | 32 |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 805.3195 lb/in |
| Origin | Reborable |
| Torque at 900 RPM | 1330.528 lb/in |
| Outside Dia. | 5.67 in |
| Gear Style | B |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Torque at 300 RPM | 2310.917 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.125 in |
| Pitch Dia. | 5.333 in |
| Set Screw Size | N/A |
| Hub Style | B |
| Length Through Bore | 2.5 in |
| Style | Hub |
| Bore Size | 1.125 in |
| Pitch Diameter [Min] | 5.3332 in |
| Type | B |
| Torque at 200 RPM | 2836.125 lb/in |
| Outside Dia. [Min] | 5.67 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.875 in |
| Material | Steel |
| O.D. | 5.667 in |
| Set Screw | No |
| Weight | 10.68 LB |
| EAN or UPC | 697950055046 |

