- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 6 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Torque at 1800 RPM | 840.3333 lb/in |
| Class | 6 |
| No. of Teeth | 36 |
| Torque at 200 RPM | 3151.25 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 2 1/8 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.938 in |
| O.D. | 6.333 in |
| Pitch Dia. | 6 in |
| Origin | Reborable |
| Torque at 1200 RPM | 1155.458 lb/in |
| Hub Projection | 1 in |
| Hub Dia. | 3 1/4 in |
| Length Through Bore | 2.5 in |
| Inch/Metric | Inch |
| Diametral Pitch | 6 |
| Outside Dia. | 6.33 in |
| Bore Size | 1.125 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 1470.583 lb/in |
| Pitch Diameter | 6 in |
| Pitch Diameter [Min] | 6 in |
| Torque at 600 RPM | 1890.75 lb/in |
| Gear Style | B |
| Type | B |
| Bore Size [Min] | 1.125 in |
| Face Width | 1.5 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/8 in |
| Material | Steel |
| Outside Dia. [Min] | 6.33 in |
| Style | Hub |
| Finished Bore Size | 1.125 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Torque at 300 RPM | 2731.083 lb/in |
| AGMA Quality | 6 |
| Set Screw | No |
| Hub O.D. | 3.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 13.3 LB |
| EAN or UPC | 697950055084 |

