- B Gear Style
- 14.5° Pressure Angle
- 39 Teeth
- 6 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Pitch Diameter | 6.5 in |
| Material External Use | Steel |
| Hub Style | B |
| O.D. | 6.833 in |
| Style | Hub |
| Keyway | w/o Keyway |
| Bore Size [Min] | 1.125 in |
| Outside Dia. [Min] | 6.833 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 39 |
| Torque at 600 RPM | 1890.75 lb/in |
| Bore Size | 1.125 in |
| Torque at 1800 RPM | 840.3333 lb/in |
| Hub O.D. | 4 in |
| Bore Dia. [Max] | 2 1/2 in |
| Finished Bore Size | 1.125 in |
| Hub Dia. | 4 in |
| Torque at 200 RPM | 3151.25 lb/in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 1155.458 lb/in |
| Torque at 300 RPM | 2731.083 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 6.5 in |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Outside Dia. | 6.833 in |
| Set Screw | No |
| Hub Projection | 1 in |
| Type | B |
| Gear Style | B |
| Class | 6 |
| Pitch Dia. | 6.5 in |
| AGMA Quality | 6 |
| Face Width | 1.5 in |
| Length Through Bore | 2.5 in |
| Bore Size [Max] | 2.375 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Torque at 900 RPM | 1470.583 lb/in |
| Weight | 16.6 LB |
| EAN or UPC | 697950055107 |

