- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 6 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Bore Dia. [Min] | 1 1/8 in |
| Material External Use | Steel |
| O.D. | 7.333 in |
| Hub Style | B |
| Hub Projection | 1 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 7 in |
| Pitch Diameter [Min] | 7 in |
| Length Through Bore | 2.5 in |
| Origin | Reborable |
| No. of Teeth | 42 |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 1.125 in |
| Inch/Metric | Inch |
| Pitch Diameter | 7 in |
| Diametral Pitch | 6 |
| Outside Dia. | 7.33 in |
| Hub Dia. | 4 in |
| Material | Steel |
| Outside Dia. [Min] | 7.33 in |
| Style | Hub |
| Type | B |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 1/2 in |
| Class | 6 |
| Hub O.D. | 4 in |
| Bore Size [Max] | 2.375 in |
| Face Width | 1.5 in |
| Bore Size [Min] | 1.125 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950055145 |

