- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 6 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 1.125 in |
| Length Through Bore | 2.5 in |
| Bore Dia. [Max] | 2 1/2 in |
| Hub O.D. | 4.125 in |
| Outside Dia. [Min] | 8.33 in |
| Face Width | 1.5 in |
| Pitch Dia. | 8 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 4 1/8 in |
| Outside Dia. | 8.33 in |
| Type | B |
| Inch/Metric | Inch |
| Finished Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Origin | Reborable |
| Class | 6 |
| Pitch Diameter [Min] | 8 in |
| Hub Style | B |
| Torque at 600 RPM | 2205.875 lb/in |
| Torque at 200 RPM | 4096.625 lb/in |
| Diametral Pitch | 6 |
| Torque at 1200 RPM | 1313.021 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 8 in |
| No. of Teeth | 48 |
| Material Internal Use | Carbon Steel |
| O.D. | 8.333 in |
| Bore Size [Max] | 2.438 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 945.375 lb/in |
| Material External Use | Steel |
| Torque at 900 RPM | 1680.667 lb/in |
| Bore Size | 1.125 in |
| Set Screw Size | N/A |
| Set Screw | No |
| Style | Hub |
| Gear Style | B |
| Hub Projection | 1 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Weight | 24.38 LB |
| EAN or UPC | 697950055183 |

