- B Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 6 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 1.125 in |
| Set Screw | No |
| Torque at 200 RPM | 4096.625 lb/in |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 5/8 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Bore Size [Max] | 2.625 in |
| Torque at 600 RPM | 2205.875 lb/in |
| Length Through Bore | 2.5 in |
| Set Screw Size | N/A |
| Diametral Pitch | 6 |
| Pitch Diameter | 9 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Hub Style | B |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 1313.021 lb/in |
| No. of Teeth | 54 |
| Gear Style | B |
| Hub Projection | 1 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Finished Bore Size | 1.125 in |
| Pitch Dia. | 9 in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Face Width | 1.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Hub O.D. | 4.375 in |
| Type | B |
| Hub Dia. | 4 3/8 in |
| Torque at 900 RPM | 1680.667 lb/in |
| Outside Dia. [Min] | 9.33 in |
| Pitch Diameter [Min] | 9 in |
| Outside Dia. | 9.33 in |
| O.D. | 9.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Origin | Reborable |
| Weight | 30.53 LB |
| EAN or UPC | 697950055220 |

