- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 6 Diametral Pitch
- 9.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 1680.667 lb/in |
| Hub O.D. | 4.375 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Face Width | 1.5 in |
| Bore Size [Max] | 2.625 in |
| Finished Bore Size | 1.25 in |
| Diametral Pitch | 6 |
| Style | Hub |
| Torque at 600 RPM | 2205.875 lb/in |
| Outside Dia. [Min] | 10.33 in |
| Pitch Diameter [Min] | 9.9999 in |
| Bore Size [Min] | 1.25 in |
| Gear Style | B |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 300 RPM | 3361.333 lb/in |
| Hub Dia. | 4 3/8 in |
| Torque at 200 RPM | 4096.625 lb/in |
| Pitch Diameter | 10 in |
| Origin | Reborable |
| Class | 6 |
| No. of Teeth | 60 |
| Type | B |
| Material | Steel |
| Torque at 1200 RPM | 1313.021 lb/in |
| Outside Dia. | 10.33 in |
| Bore Dia. [Max] | 2 5/8 in |
| AGMA Quality | 6 |
| Hub Projection | 1.25 in |
| O.D. | 10.333 in |
| Pitch Dia. | 10 in |
| Bore Size | 1.250 in |
| Set Screw | No |
| Torque at 1800 RPM | 945.375 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Set Screw Size | N/A |
| Length Through Bore | 2.75 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Weight | 40.0 LB |
| EAN or UPC | 697950055268 |

