- B Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 6 Diametral Pitch
- 10.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.625 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Torque at 600 RPM | 2205.875 lb/in |
| Pitch Diameter [Min] | 10.666 in |
| Torque at 1200 RPM | 1313.021 lb/in |
| Hub O.D. | 4.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.75 in |
| Outside Dia. | 11 in |
| Material External Use | Steel |
| Torque at 300 RPM | 3361.333 lb/in |
| Type | B |
| AGMA Quality | 6 |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 11 in |
| Bore Size [Min] | 1.25 in |
| Material | Steel |
| Torque at 900 RPM | 1680.667 lb/in |
| Bore Size | 1.250 in |
| Face Width | 1.5 in |
| Finished Bore Size | 1.25 in |
| Diametral Pitch | 6 |
| Pitch Dia. | 10.667 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Bore Dia. [Max] | 2 5/8 in |
| O.D. | 11 in |
| Hub Dia. | 4 3/8 in |
| Torque at 1800 RPM | 945.375 lb/in |
| Torque at 200 RPM | 4096.625 lb/in |
| Pitch Diameter | 10.666 in |
| Inch/Metric | Inch |
| No. of Teeth | 64 |
| Hub Style | B |
| Style | Hub |
| Hub Projection | 1.25 in |
| Weight | 42.31 LB |
| EAN or UPC | 697950055282 |

