- B Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 6 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Bore Size [Min] | 1.25 in |
| Pitch Diameter [Min] | 12 in |
| Hub O.D. | 4.375 in |
| Origin | Reborable |
| Outside Dia. [Min] | 12.33 in |
| Bore Dia. [Min] | 1 1/4 in |
| Set Screw | No |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Pitch Dia. | 12 in |
| Bore Size | 1.250 in |
| Gear Style | B |
| Material | Steel |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Torque at 300 RPM | 3361.333 lb/in |
| Hub Dia. | 4 5/8 in |
| Bore Size [Max] | 2.625 in |
| Hub Projection | 1.25 in |
| Bore Dia. [Max] | 2 11/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 1.25 in |
| Torque at 600 RPM | 2205.875 lb/in |
| Outside Dia. | 12.33 in |
| Torque at 200 RPM | 4096.625 lb/in |
| Pitch Diameter | 12 in |
| Style | Hub |
| Torque at 900 RPM | 1680.667 lb/in |
| Torque at 1800 RPM | 945.375 lb/in |
| Hub Style | B |
| Torque at 1200 RPM | 1313.021 lb/in |
| Face Width | 1.5 in |
| O.D. | 12.333 in |
| No. of Teeth | 72 |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 6 |
| Length Through Bore | 2.75 in |
| Class | 6 |
| Set Screw Size | N/A |
| Weight | 52.97 LB |
| EAN or UPC | 697950055336 |

