- B2 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 6 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 1050.42 lb/in |
| Torque at 600 RPM | 2731.083 lb/in |
| Bore Type | Finished Bore |
| Hub Dia. | 4 9/16 in |
| Type | B2 |
| Gear Style | B2 |
| Pitch Diameter [Min] | 14 in |
| Bore Size [Min] | 1.25 in |
| Hub Style | B |
| Material External Use | Steel |
| Torque at 200 RPM | 5672.25 lb/in |
| Outside Dia. | 14.33 in |
| Set Screw Size | N/A |
| Pitch Dia. | 14 in |
| Inch/Metric | Inch |
| Class | 6 |
| Hub Projection | 1.25 in |
| Keyway | w/o Keyway |
| O.D. | 14.333 in |
| AGMA Quality | 6 |
| Style | Web w/ Lightening Holes |
| Length Through Bore | 2.75 in |
| Bore Size | 1.250 in |
| No. of Teeth | 84 |
| Bore Size [Max] | 2.688 in |
| Outside Dia. [Min] | 14.33 in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 11/16 in |
| Pitch Diameter | 14 in |
| Bore Dia. [Min] | 1 1/4 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 4411.75 lb/in |
| Finished Bore Size | 1.25 in |
| Face Width | 1.5 in |
| Material | Steel |
| Set Screw | No |
| Diametral Pitch | 6 |
| Hub O.D. | 4.5 in |
| Torque at 900 RPM | 1960.778 lb/in |
| Torque at 1200 RPM | 1523.104 lb/in |
| Material Internal Use | Carbon Steel |
| Weight | 39.9 LB |
| EAN or UPC | 697950055374 |

