- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 8 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Finished Bore Size | 0.75 in |
| Face Width | 1.25 in |
| Set Screw | Yes |
| Hub O.D. | 1.125 in |
| Torque at 300 RPM | 409.663 lb/in |
| Outside Dia. [Min] | 1 3/4 in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | 10-24 UNC |
| Torque at 200 RPM | 431.721 lb/in |
| Bore Size [Min] | 0.75 in |
| Keyway Size | 0.188 X 0.094 in |
| Type | B |
| Material | Steel |
| Torque at 1200 RPM | 273.634 lb/in |
| Bore Size [Max] | 0.75 in |
| Gear Style | B |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Key Way Size | 0.188 X 0.094 in |
| Pitch Dia. | 1.375 in |
| Style | Hub |
| Pitch Diameter | 1 3/8 in |
| No. of Teeth | 11 |
| Origin | Finished Bore |
| Pitch Diameter [Min] | 1 1/2 in |
| Hub Style | B |
| Bore Size | 0.750 in |
| Bore Dia. [Min] | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1 1/8 in |
| Torque at 600 RPM | 348.738 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3/4 in |
| Torque at 1800 RPM | 223.389 lb/in |
| Class | 6 |
| Hub Projection | 0.75 in |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Outside Dia. | 1 3/4 in |
| Torque at 900 RPM | 305.3211 lb/in |
| No. of Set Screws | 1 |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 1.625 in |
| Material External Use | Steel |
| Diametral Pitch | 8 |
| Weight | 0.54 LB |
| EAN or UPC | 697950440033 |

