- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 8 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Torque at 200 RPM | 431.7213 lb/in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 3/4 in |
| Style | Hub |
| Outside Dia. | 1.75 in |
| Diametral Pitch | 8 |
| Bore Size | 0.750 in |
| Hub Projection | 0.75 in |
| Torque at 300 RPM | 409.6625 lb/in |
| Torque at 600 RPM | 348.7383 lb/in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Length Through Bore | 2 in |
| Material Internal Use | Carbon Steel |
| Face Width | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 3/4 in |
| Class | 6 |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 305.3211 lb/in |
| Bore Size [Max] | 0.75 in |
| O.D. | 1.75 in |
| Hub Style | B |
| Pitch Dia. | 1.5 in |
| Outside Dia. [Min] | 1.75 in |
| AGMA Quality | 6 |
| Finished Bore Size | 0.75 in |
| Material External Use | Steel |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Pitch Diameter | 1.5 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 1.5 in |
| Type | B |
| Bore Size [Min] | 0.75 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Hub O.D. | 1.125 in |
| Hub Dia. | 1 1/8 in |
| No. of Teeth | 12 |
| Weight | 0.6 LB |
| EAN or UPC | 697950055541 |

