- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 8 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 1.25 in |
| Torque at 200 RPM | 431.7213 lb/in |
| Style | Hub |
| No. of Teeth | 13 |
| Hub Style | B |
| Finished Bore Size | 0.75 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Gear Style | B |
| Bore Size | 0.750 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.75 in |
| Class | 6 |
| Set Screw | No |
| Origin | Reborable |
| Material | Steel |
| Outside Dia. | 1.875 in |
| Outside Dia. [Min] | 1.875 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.75 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 273.6335 lb/in |
| Bore Size [Max] | 0.813 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.875 in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Torque at 600 RPM | 348.7383 lb/in |
| Face Width | 1.25 in |
| Hub Dia. | 1 1/4 in |
| Torque at 300 RPM | 409.6625 lb/in |
| Bore Dia. [Max] | 3/4 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 1.625 in |
| Bore Dia. [Min] | 3/4 in |
| Torque at 900 RPM | 305.3211 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 1.625 in |
| Pitch Dia. | 1.625 in |
| Type | B |
| Length Through Bore | 2 in |
| Diametral Pitch | 8 |
| Weight | 0.68 LB |
| EAN or UPC | 697950055558 |

