- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 8 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.25 in |
| Hub O.D. | 1.375 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 1.75 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.875 in |
| Gear Style | B |
| Type | B |
| Torque at 900 RPM | 305.3211 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Size | N/A |
| No. of Teeth | 14 |
| Bore Dia. [Max] | 13/16 in |
| Hub Projection | 0.75 in |
| Pitch Dia. | 1.75 in |
| Torque at 300 RPM | 409.6625 lb/in |
| O.D. | 2 in |
| Finished Bore Size | 0.75 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 3/8 in |
| Outside Dia. [Min] | 2 in |
| Class | 6 |
| Length Through Bore | 2 in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Pitch Diameter | 1.75 in |
| Bore Size | 0.750 in |
| Bore Size [Min] | 0.75 in |
| Style | Hub |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Material | Steel |
| Torque at 200 RPM | 431.7213 lb/in |
| Inch/Metric | Inch |
| Hub Style | B |
| Torque at 600 RPM | 348.7383 lb/in |
| Weight | 0.86 LB |
| EAN or UPC | 697950055565 |

