- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 8 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Keyway | w/Keyway |
| Diametral Pitch | 8 |
| Hub Projection | 0.75 in |
| Hub O.D. | 1.375 in |
| Torque at 1800 RPM | 223.389 lb/in |
| Pitch Diameter [Min] | 1 3/4 in |
| Outside Dia. [Min] | 2 in |
| Torque at 200 RPM | 431.721 lb/in |
| Face Width | 1.25 in |
| Finished Bore Size | 0.75 in |
| Style | Hub |
| O.D. | 2 in |
| Gear Style | B |
| Bore Dia. [Min] | 3/4 in |
| Material External Use | Steel |
| Length Through Bore | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 305.3211 lb/in |
| Pitch Dia. | 1.75 in |
| No. of Teeth | 14 |
| Class | 6 |
| Torque at 300 RPM | 409.663 lb/in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | 1/4-20 UNC |
| Torque at 1200 RPM | 273.634 lb/in |
| Set Screw | Yes |
| Hub Style | B |
| Origin | Finished Bore |
| Hub Dia. | 1 3/8 in |
| Bore Dia. [Max] | 13/16 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 2 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 348.738 lb/in |
| Bore Size [Max] | 0.875 in |
| Pitch Diameter | 1 3/4 in |
| Key Way Size | 0.250 X 0.125 in |
| Material | Steel |
| Type | B |
| No. of Set Screws | 1 |
| Bore Size | 0.750 in |
| Keyway Size | 0.250 X 0.125 in |
| Bore Size [Min] | 0.75 in |
| Weight | 0.87 LB |
| EAN or UPC | 697950440057 |

