- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 16 |
| Type | B |
| Bore Size [Max] | 1.063 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 15/16 in |
| Hub Style | B |
| Hub O.D. | 1.625 in |
| Torque at 1800 RPM | 223.3886 lb/in |
| O.D. | 2.25 in |
| Finished Bore Size | 0.875 in |
| Set Screw | No |
| Origin | Reborable |
| Style | Hub |
| Pitch Dia. | 2 in |
| Hub Projection | 0.75 in |
| Bore Dia. [Min] | 7/8 in |
| Outside Dia. | 2.25 in |
| Diametral Pitch | 8 |
| Keyway | w/o Keyway |
| Length Through Bore | 2 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Pitch Diameter [Min] | 2 in |
| Torque at 200 RPM | 431.7213 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Torque at 600 RPM | 348.7383 lb/in |
| Outside Dia. [Min] | 2.25 in |
| Bore Type | Finished Bore |
| Face Width | 1.25 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.875 in |
| Hub Dia. | 1 5/8 in |
| Set Screw Size | N/A |
| Class | 6 |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 409.6625 lb/in |
| Material | Steel |
| Weight | 1.14 LB |
| EAN or UPC | 697950055589 |

