- Finished Steel Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 16 Teeth
- 2" Pitch Diameter
| Origin | Finished Bore |
| Outside Dia. [Min] | 2.25 in |
| Diametral Pitch | 8 |
| Face Width | 1.25 in |
| Hub Dia. | 1 5/8 in |
| Length Through Bore | 2 in |
| Torque at 900 RPM | 305.3211 lb/in |
| No. of Set Screws | 1 |
| Set Screw Size | 1/4-20 UNC |
| Type | B |
| O.D. | 2.25 in |
| Material | Steel |
| Hub Style | B |
| Torque at 600 RPM | 348.7383 lb/in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.063 in |
| No. of Teeth | 16 |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Keyway |
| Outside Dia. | 2.25 in |
| Pitch Dia. | 2 in |
| Set Screw | Yes |
| Style | Hub |
| Bore Size | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.875 in |
| Torque at 200 RPM | 431.7213 lb/in |
| Torque at 300 RPM | 409.6625 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 1.625 in |
| Weight | 1.06 LB |
| EAN or UPC | 697950440088 |

