- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 8 Diametral Pitch
- 2.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Style | Hub |
| Length Through Bore | 2 in |
| Torque at 1800 RPM | 223.3886 lb/in |
| Class | 6 |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.125 in |
| Hub O.D. | 1.75 in |
| Finished Bore Size | 0.875 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Outside Dia. [Min] | 2.375 in |
| Inch/Metric | Inch |
| Pitch Dia. | 2.125 in |
| Hub Style | B |
| Material | Steel |
| Gear Style | B |
| Face Width | 1.25 in |
| Origin | Reborable |
| Material External Use | Steel |
| Bore Size | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Set Screw | No |
| Torque at 600 RPM | 348.7383 lb/in |
| Outside Dia. | 2.375 in |
| Bore Dia. [Min] | 7/8 in |
| Bore Size [Max] | 1.125 in |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 1 3/4 in |
| Type | B |
| Diametral Pitch | 8 |
| No. of Teeth | 17 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 431.7213 lb/in |
| Hub Projection | 0.75 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 409.6625 lb/in |
| Pitch Diameter | 2.125 in |
| O.D. | 2.375 in |
| Weight | 1.34 LB |
| EAN or UPC | 697950055596 |

