- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.25 in |
| Torque at 200 RPM | 431.7213 lb/in |
| Torque at 600 RPM | 348.7383 lb/in |
| Outside Dia. | 2.5 in |
| Style | Hub |
| Gear Style | B |
| Bore Dia. [Max] | 1 1/8 in |
| Type | B |
| Bore Type | Finished Bore |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 223.3886 lb/in |
| Hub Dia. | 1 7/8 in |
| Torque at 1200 RPM | 273.6335 lb/in |
| AGMA Quality | 6 |
| Hub O.D. | 1.875 in |
| Pitch Dia. | 2.25 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 2.5 in |
| Set Screw Size | N/A |
| Length Through Bore | 2 in |
| Material | Steel |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 7/8 in |
| Hub Style | B |
| Class | 6 |
| Origin | Reborable |
| Finished Bore Size | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Bore Size [Max] | 1.188 in |
| Torque at 900 RPM | 305.3211 lb/in |
| No. of Teeth | 18 |
| O.D. | 2.5 in |
| Pitch Diameter [Min] | 2.25 in |
| Pitch Diameter | 2.25 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Hub Projection | 0.75 in |
| Torque at 300 RPM | 409.6625 lb/in |
| Weight | 1.58 LB |
| EAN or UPC | 697950055602 |

