- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.25 in |
| Bore Size [Min] | 1.125 in |
| Outside Dia. [Min] | 2.5 in |
| No. of Teeth | 18 |
| Set Screw Location | (1) At 90° F/Keyway |
| Key Way Size | 0.313 X 0.156 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 409.663 lb/in |
| Inch/Metric | Inch |
| Outside Dia. | 2.5 in |
| Origin | Finished Bore |
| Type | B |
| Keyway Size | 0.313 X 0.156 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 348.738 lb/in |
| Bore Dia. [Max] | 1 1/8 in |
| Hub Projection | 0.75 in |
| Style | Hub |
| Bore Size | 0.875 in |
| Pitch Diameter [Min] | 2 1/4 in |
| Set Screw Size | 5/16-18 UNC |
| Diametral Pitch | 8 |
| Material External Use | Steel |
| Material | Steel |
| Bore Dia. [Min] | 1 1/8 in |
| Length Through Bore | 2 in |
| Class | 6 |
| Hub O.D. | 1.875 in |
| Pitch Diameter | 2.25 in |
| Torque at 1200 RPM | 273.634 lb/in |
| Torque at 200 RPM | 431.721 lb/in |
| Set Screw | Yes |
| Face Width | 1.25 in |
| Finished Bore Size | 1.125 in |
| Gear Style | B |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Keyway | w/Keyway |
| Bore Size [Max] | 1.188 in |
| No. of Set Screws | 1 |
| AGMA Quality | 6 |
| Hub Dia. | 1 7/8 in |
| Torque at 900 RPM | 305.3211 lb/in |
| O.D. | 2.5 in |
| Torque at 1800 RPM | 223.389 lb/in |
| Weight | 1.38 LB |
| EAN or UPC | 697950440101 |

