- Finished Bore
- 2.75 in Outer Diameter
- 20 Teeth
- 14.5⁰ Pressure Angle
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2 in |
| Torque at 300 RPM | 409.663 lb/in |
| Material External Use | Steel |
| Type | B |
| Pitch Dia. | 2.5 in |
| Bore Size [Max] | 1.313 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 1800 RPM | 223.389 lb/in |
| Inch/Metric | Inch |
| Hub Style | B |
| Bore Size | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 273.634 lb/in |
| Keyway Size | 0.250 X 0.125 in |
| Bore Size [Min] | 1 in |
| Diametral Pitch | 8 |
| Gear Style | B |
| Outside Dia. | 2 5/8 in |
| Bore Dia. [Min] | 1 in |
| Finished Bore Size | 1 in |
| Keyway | w/Keyway |
| Torque at 600 RPM | 348.738 lb/in |
| Pitch Diameter | 2 3/8 in |
| No. of Set Screws | 1 |
| Torque at 200 RPM | 431.721 lb/in |
| Set Screw Size | 5/16-18 UNC |
| Bore Dia. [Max] | 1 5/16 in |
| Hub Dia. | 2 1/8 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| O.D. | 2.75 in |
| Key Way Size | 0.250 X 0.125 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Class | 6 |
| Hub Projection | 1 in |
| Origin | Finished Bore |
| Material | Steel |
| No. of Teeth | 20 |
| Face Width | 1.25 in |
| Set Screw | Yes |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2.125 in |
| AGMA Quality | 6 |
| Style | Hub |
| Outside Dia. [Min] | 2 5/8 in |
| Weight | 1.98 LB |
| EAN or UPC | 697950440125 |

