- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2 in |
| Torque at 300 RPM | 409.663 lb/in |
| Set Screw | Yes |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 273.634 lb/in |
| Style | Hub |
| Torque at 900 RPM | 305.3211 lb/in |
| Pitch Diameter | 2 3/8 in |
| Hub O.D. | 2.125 in |
| Type | B |
| Face Width | 1.25 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 2 1/2 in |
| O.D. | 2.75 in |
| Outside Dia. | 2 5/8 in |
| Torque at 600 RPM | 348.738 lb/in |
| Bore Size [Min] | 0.875 in |
| Outside Dia. [Min] | 2 5/8 in |
| Key Way Size | 0.250 X 0.125 in |
| Keyway | w/Keyway |
| Torque at 1800 RPM | 223.389 lb/in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Hub Dia. | 2 1/8 in |
| Bore Dia. [Min] | 7/8 in |
| No. of Set Screws | 1 |
| Gear Style | B |
| Origin | Finished Bore |
| Hub Style | B |
| Bore Size [Max] | 1.313 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 1 5/16 in |
| Diametral Pitch | 8 |
| Material | Steel |
| Keyway Size | 0.250 X 0.125 in |
| Finished Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 431.721 lb/in |
| Set Screw Size | 1/4-20 UNC |
| No. of Teeth | 20 |
| Class | 6 |
| Hub Projection | 0.875 in |
| Pitch Dia. | 2.5 in |
| Material Internal Use | Carbon Steel |
| Weight | 2.09 LB |
| EAN or UPC | 697950440149 |

