- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Length Through Bore | 2 in |
| Bore Dia. [Max] | 1 5/8 in |
| Style | Hub |
| Bore Size | 0.875 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.875 in |
| Type | B |
| Hub O.D. | 2.375 in |
| Hub Dia. | 2 3/8 in |
| Pitch Diameter | 2.75 in |
| Finished Bore Size | 0.875 in |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.438 in |
| Gear Style | B |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.75 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| O.D. | 3 in |
| Pitch Diameter [Min] | 2.75 in |
| No. of Teeth | 22 |
| Bore Dia. [Min] | 7/8 in |
| Face Width | 1.25 in |
| Outside Dia. | 3 in |
| Class | 6 |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 3 in |
| Pitch Dia. | 2.75 in |
| Weight | 2.64 LB |
| EAN or UPC | 697950055640 |

