- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 1 in |
| Pitch Dia. | 2.75 in |
| Inch/Metric | Inch |
| Origin | Finished Bore |
| Key Way Size | 0.313 X 0.156 in |
| Torque at 900 RPM | 305.3211 lb/in |
| Keyway Size | 0.313 X 0.156 in |
| Torque at 1200 RPM | 273.634 lb/in |
| No. of Set Screws | 1 |
| Hub Style | B |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Diametral Pitch | 8 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.438 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 2 3/8 in |
| Hub Projection | 1 in |
| Pitch Diameter [Min] | 2 3/4 in |
| Bore Dia. [Min] | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Type | B |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2 in |
| Torque at 1800 RPM | 223.389 lb/in |
| Torque at 300 RPM | 409.663 lb/in |
| Gear Style | B |
| Bore Type | Finished Bore |
| O.D. | 3 in |
| Style | Hub |
| Set Screw Size | 5/16-18 UNC |
| Outside Dia. [Min] | 2 7/8 in |
| No. of Teeth | 22 |
| Outside Dia. | 2 7/8 in |
| Torque at 600 RPM | 348.738 lb/in |
| Hub O.D. | 2.375 in |
| Finished Bore Size | 1 in |
| Bore Size | 1.000 in |
| Set Screw | Yes |
| Face Width | 1.25 in |
| Torque at 200 RPM | 431.721 lb/in |
| Class | 6 |
| Pitch Diameter | 2 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.55 LB |
| EAN or UPC | 697950440156 |

