- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 8 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 3.25 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Pitch Diameter [Min] | 3 in |
| Origin | Reborable |
| Outside Dia. | 3.25 in |
| Finished Bore Size | 0.875 in |
| Face Width | 1.25 in |
| Pitch Dia. | 3 in |
| Bore Dia. [Max] | 1 5/8 in |
| Bore Size [Max] | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Style | Hub |
| Material External Use | Steel |
| Hub Projection | 1 in |
| Hub Dia. | 2 5/8 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 24 |
| Material | Steel |
| Bore Size | 0.875 in |
| Hub O.D. | 2.625 in |
| Pitch Diameter | 3 in |
| Inch/Metric | Inch |
| Class | 6 |
| Bore Size [Min] | 0.875 in |
| Diametral Pitch | 8 |
| Gear Style | B |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Type | B |
| Bore Dia. [Min] | 7/8 in |
| O.D. | 3.25 in |
| Length Through Bore | 2.25 in |
| Weight | 3.56 LB |
| EAN or UPC | 697950055664 |

