- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 8 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 3.5 in |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 1.25 in |
| O.D. | 3.75 in |
| Class | 6 |
| Bore Size | 0.875 in |
| Bore Dia. [Min] | 7/8 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 3.75 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Bore Size [Min] | 0.875 in |
| Bore Dia. [Max] | 1 5/8 in |
| Material | Steel |
| Pitch Diameter | 3.5 in |
| Pitch Diameter [Min] | 3.5 in |
| Bore Size [Max] | 1.625 in |
| Hub Projection | 1 in |
| AGMA Quality | 6 |
| Diametral Pitch | 8 |
| Outside Dia. [Min] | 3.75 in |
| Type | B |
| Material External Use | Steel |
| Length Through Bore | 2.25 in |
| Gear Style | B |
| Finished Bore Size | 0.875 in |
| No. of Teeth | 28 |
| Hub O.D. | 2.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Hub Dia. | 2 5/8 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Weight | 4.44 LB |
| EAN or UPC | 697950055695 |

