- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 8 Diametral Pitch
- 3.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 3.75 in |
| Hub Dia. | 2 3/4 in |
| AGMA Quality | 6 |
| Pitch Diameter | 3.75 in |
| Bore Size [Max] | 1.688 in |
| Material | Steel |
| Hub Projection | 1 in |
| Torque at 600 RPM | 793.0646 lb/in |
| Outside Dia. | 4 in |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 422.9678 lb/in |
| Class | 6 |
| Bore Dia. [Min] | 7/8 in |
| Hub O.D. | 2.75 in |
| Diametral Pitch | 8 |
| Set Screw Size | N/A |
| Set Screw | No |
| O.D. | 4 in |
| Type | B |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 4 in |
| Torque at 1200 RPM | 550.4183 lb/in |
| Origin | Reborable |
| No. of Teeth | 30 |
| Length Through Bore | 2.25 in |
| Finished Bore Size | 0.875 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.875 in |
| Hub Style | B |
| Torque at 300 RPM | 1010.501 lb/in |
| Bore Size | 0.875 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Torque at 200 RPM | 1131.299 lb/in |
| Face Width | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 647.757 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 1 3/4 in |
| Style | Hub |
| Pitch Diameter [Min] | 3.75 in |
| Weight | 5.12 LB |
| EAN or UPC | 697950055718 |

