- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 8 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Outside Dia. [Min] | 4.25 in |
| Length Through Bore | 2.25 in |
| Pitch Diameter [Min] | 4 in |
| O.D. | 4.25 in |
| Hub Style | B |
| Type | B |
| Class | 6 |
| Outside Dia. | 4.25 in |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 1010.501 lb/in |
| Bore Dia. [Max] | 1 13/16 in |
| Set Screw Size | N/A |
| Hub O.D. | 2.875 in |
| Torque at 1800 RPM | 422.9678 lb/in |
| Torque at 200 RPM | 1131.299 lb/in |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 793.0646 lb/in |
| Torque at 900 RPM | 647.757 lb/in |
| Pitch Dia. | 4 in |
| Bore Size | 1.000 in |
| Origin | Reborable |
| No. of Teeth | 32 |
| Hub Dia. | 2 7/8 in |
| Finished Bore Size | 1 in |
| Style | Hub |
| Diametral Pitch | 8 |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 1.25 in |
| Bore Size [Max] | 1.75 in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 550.4183 lb/in |
| Hub Projection | 1 in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Pitch Diameter | 4 in |
| Gear Style | B |
| Bore Dia. [Min] | 1 in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Weight | 5.6 LB |
| EAN or UPC | 697950055732 |

