- B Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 8 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Length Through Bore | 2.25 in |
| Torque at 900 RPM | 816.5239 lb/in |
| Hub Projection | 1 in |
| Origin | Reborable |
| Style | Hub |
| Torque at 200 RPM | 1616.591 lb/in |
| Bore Size | 1.000 in |
| Finished Bore Size | 1 in |
| Bore Type | Finished Bore |
| Outside Dia. | 5.75 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 1034.66 lb/in |
| No. of Teeth | 44 |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 675.4179 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 499.6482 lb/in |
| Pitch Diameter [Min] | 5.5 in |
| Material External Use | Steel |
| Diametral Pitch | 8 |
| Bore Size [Max] | 1.813 in |
| Bore Size [Min] | 1 in |
| Hub Dia. | 3 in |
| Outside Dia. [Min] | 5.75 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Hub Style | B |
| Class | 6 |
| Face Width | 1.25 in |
| Bore Dia. [Max] | 1 7/8 in |
| Set Screw | No |
| O.D. | 5.75 in |
| Pitch Dia. | 5.5 in |
| Torque at 300 RPM | 1413.861 lb/in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 1 in |
| Pitch Diameter | 5.5 in |
| Inch/Metric | Inch |
| Hub O.D. | 3 in |
| Weight | 9.74 LB |
| EAN or UPC | 697950055817 |

