- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 8 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Torque at 1200 RPM | 793.0646 lb/in |
| Torque at 300 RPM | 1802.515 lb/in |
| O.D. | 6.25 in |
| Bore Dia. [Min] | 1 in |
| Inch/Metric | Inch |
| Hub O.D. | 3 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 7/8 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Face Width | 1.25 in |
| Length Through Bore | 2.25 in |
| Diametral Pitch | 8 |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Hub Dia. | 3 in |
| Pitch Diameter | 6 in |
| No. of Teeth | 48 |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 1251.046 lb/in |
| Bore Size [Min] | 1 in |
| Class | 6 |
| Finished Bore Size | 1 in |
| Pitch Dia. | 6 in |
| Style | Hub |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 6.25 in |
| Material | Steel |
| Torque at 900 RPM | 961.4814 lb/in |
| Torque at 200 RPM | 2130.245 lb/in |
| AGMA Quality | 6 |
| Gear Style | B |
| Hub Style | B |
| Torque at 1800 RPM | 574.5779 lb/in |
| Outside Dia. | 6.25 in |
| Hub Projection | 1 in |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.813 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 6 in |
| Weight | 11.28 LB |
| EAN or UPC | 697950055831 |

