- 1/2 in Drive Size
- 0.236 in Size
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Bit Size | 12 mm |
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950521091 |
| Bit Size | 12 mm |
| Material | Alloy Steel |
| Drive Size | 0.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950521091 |