- 1/2 in Drive Size
- 0.866 in Size
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Material | Alloy Steel |
| Bit Size | 5/8 in |
| Drive Size | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 697950340715 |
| Material | Alloy Steel |
| Bit Size | 5/8 in |
| Drive Size | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 697950340715 |