- Coupling Size: L075
- Insert Style: Solid
- Material: Hytrel®
- Tan
| Temperature Range [Max] | 275 °F |
| Color | Tan |
| Material Internal Use | Carbon Steel |
| Length Thru Bore | 2.563 in |
| Material External Use | Hytrel |
| Outside Dia. | 1.75 in |
| HP @ RPM | 2.3 hp @ 1800 rpm |
| Coupling Size | L075 |
| RPM [Max] | 3600 rpm |
| Torque Rating | 242 in lb |
| O.D. | 11.866 in |
| Insert Style | Solid |
| No. of Legs | 6 |
| Material | Hytrel® |
| Temperature Range [Min] | -65 °F |
| Weight | 0.03 LB |
| EAN or UPC | 697950064130 |

