- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Steel |
| Type | KF-1 |
| Bore Size [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| No. of Teeth | 14 |
| Bushing Series | 1008 |
| Outside Dia. | 2.174 in |
| Bore Size [Max] | 1 in |
| Width Across Teeth | 1.063 in |
| Pitch Diameter | 2.228 in |
| Material External Use | Steel |
| Construction Internal | Solid |
| Length Through Bore | 0.875 in |
| Flange O.D. | 2.461 in |
| Bushing Bore Size [Max] | 1 in |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Teeth Face Width | 1.313 in |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Max] | 1 in |
| Hub Type | A |
| Material Internal Use | Atomized Metals |
| Belt Width | 1 in |
| Bore Type | Bushed |
| Belt Size | H |
| Pitch Dia. | 2.228 in |
| Weight | 0.8 LB |
| EAN or UPC | 697950083100 |

