- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Width Across Teeth | 1.563 in |
| Bushing Bore Size [Min] | 0.5 in |
| Type | KF-1 |
| Bore Range [Max] | 1 in |
| Material | Steel |
| Pitch Diameter | 2.228 in |
| Pitch Dia. | 2.228 in |
| Hub Type | A |
| Material External Use | Steel |
| No. of Teeth | 14 |
| Bushing Bore Size [Max] | 1 in |
| Flange O.D. | 2.461 in |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 1/2 in |
| Teeth Face Width | 1.813 in |
| Bushing Series | 1008 |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Hub Projection | 0.437 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Bore Size [Max] | 1 in |
| Belt Width | 1.5 in |
| Bore Type | Bushed |
| Outside Dia. | 2.174 in |
| Construction Internal | Solid |
| Length Through Bore | 0.875 in |
| Belt Size | H |
| Weight | 1.0 LB |
| EAN or UPC | 697950083117 |

