- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Material | Steel |
| Hub Type | A |
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Bushing Series | 1008 |
| Bushing Bore Size [Max] | 1 in |
| Belt Width | 1 in |
| Bore Size [Max] | 1 in |
| No. of Teeth | 16 |
| Belt Size | H |
| Material Internal Use | Atomized Metals |
| Finished Bore | N/A |
| Bore Range [Max] | 1 in |
| Pitch Diameter | 2.546 in |
| Teeth Face Width | 1.313 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 2.546 in |
| Belt Pitch | 1/2 in |
| Outside Dia. | 2.492 in |
| Type | KF-1 |
| Width Across Teeth | 1.063 in |
| Length Through Bore | 0.875 in |
| Hub Projection | 0.437 in |
| Bore Type | Bushed |
| Flange O.D. | 2.779 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950083124 |

