- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Flange O.D. | 2.779 in |
| Type | KF-1 |
| Bore Range [Max] | 1 in |
| Material Internal Use | Atomized Metals |
| Material External Use | Steel |
| Material | Steel |
| Belt Width | 2 in |
| Bushing Bore Size [Max] | 1 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hub Projection | 3/4 in |
| No. of Teeth | 16 |
| Belt Size | H |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 2.344 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 1008 |
| Hub Type | A |
| Length Through Bore | 0.875 in |
| Belt Pitch | 1/2 in |
| Bore Type | Bushed |
| Finished Bore | N/A |
| Pitch Diameter | 2.546 in |
| Outside Dia. | 2.492 in |
| Bore Size [Max] | 1 in |
| Construction Internal | Solid |
| Bore Range [Min] | 0.5 in |
| Width Across Teeth | 2.093 in |
| Pitch Dia. | 2.546 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950083148 |

