- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.26 in |
| Type | KF-1 |
| Hub Projection | 0.312 in |
| Bushing Type | Taper-Lock |
| Material External Use | Steel |
| Belt Size | H |
| Pitch Dia. | 2.865 in |
| Bore Type | Bushed |
| Bushing Bore Size [Max] | 1.26 in |
| Length Through Bore | 1 in |
| Material | Steel |
| Hub Type | A |
| Outside Dia. | 2.811 in |
| Teeth Face Width | 1.313 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 1/2 in |
| Finished Bore | N/A |
| No. of Teeth | 18 |
| Width Across Teeth | 1.063 in |
| Bushing Series | 1210 |
| Belt Width | 1 in |
| Pitch Diameter | 2.865 in |
| Flange O.D. | 3.097 in |
| Weight | 1.2 LB |
| EAN or UPC | 697950083162 |

