- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Bore Size [Min] | 0.5 in |
| No. of Teeth | 18 |
| Bushing Bore Size [Max] | 1.25 in |
| Belt Size | H |
| Bore Size [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Flange O.D. | 3.097 in |
| Outside Dia. | 2.811 in |
| Pitch Diameter | 2.865 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.813 in |
| Bore Type | Bushed |
| Belt Pitch | 1/2 in |
| Hub Projection | 0.312 in |
| Bore Range [Max] | 1.25 in |
| Material Internal Use | Atomized Metals |
| Hub Type | A |
| Length Through Bore | 1.5 in |
| Bushing Series | 1215 |
| Material | Steel |
| Type | KF-1 |
| Pitch Dia. | 2.865 in |
| Belt Width | 1.5 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Width Across Teeth | 1.563 in |
| Bushing Type | Taper-Lock |
| Weight | 1.6 LB |
| EAN or UPC | 697950083179 |

