- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hub Projection | 0.812 in |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 2.865 in |
| Bore Range [Max] | 1.25 in |
| Hub Type | A |
| Pitch Dia. | 2.865 in |
| Bore Size [Min] | 0.5 in |
| Teeth Face Width | 2.344 in |
| Bushing Bore Size [Max] | 1.25 in |
| Construction Internal | Solid |
| Type | KF-1 |
| Flange O.D. | 3.097 in |
| Belt Size | H |
| Material | Steel |
| Outside Dia. | 2.811 in |
| Bushing Series | 1215 |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 2 in |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Material External Use | Steel |
| No. of Teeth | 18 |
| Bushing Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.5 in |
| Bore Type | Bushed |
| Width Across Teeth | 2.093 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950083186 |

