- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 18 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 3/8 in |
| Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Material External Use | Steel |
| No. of Teeth | 18 |
| Bore Type | Bushed |
| Material | Steel |
| Bore Size [Max] | 1 in |
| Outside Dia. | 2.119 in |
| Pitch Dia. | 2.149 in |
| Bore Range [Max] | 1 in |
| Bushing Series | 1008 |
| Bushing Bore Size [Max] | 1 in |
| Teeth Face Width | 0.75 in |
| Length Through Bore | 0.875 in |
| Type | CF-1 |
| Hub Type | B |
| Bore Range [Min] | 0.5 in |
| Width Across Teeth | 0.563 in |
| Hub Projection | 1/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Flange O.D. | 2.375 in |
| Pitch Diameter | 2.149 in |
| Bushing Type | Taper-Lock |
| Hub Dia. | 1 5/8 in |
| Belt Size | L |
| Belt Width | 0.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 697950083209 |

