- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | 1215 |
| Bore Range [Max] | 1.25 in |
| Bore Type | Bushed |
| Outside Dia. | 3.129 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Bushing Bore Size [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 1.25 in |
| Flange O.D. | 3.415 in |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 3.183 in |
| Material | Steel |
| Construction Internal | Solid |
| Belt Size | H |
| Bushing Type | Taper-Lock |
| Hub Projection | 0.312 in |
| Pitch Diameter | 3.183 in |
| Width Across Teeth | 1.563 in |
| Length Through Bore | 1.5 in |
| Finished Bore | N/A |
| Teeth Face Width | 1.813 in |
| Belt Width | 1.5 in |
| No. of Teeth | 20 |
| Hub Type | A |
| Material External Use | Steel |
| Type | KF-1 |
| Weight | 2.2 LB |
| EAN or UPC | 697950083247 |

