- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Type | Taper-Lock |
| Finished Bore | N/A |
| Hub Type | A |
| Flange O.D. | 2.613 in |
| Type | KF-1 |
| Belt Pitch | 3/8 in |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.875 in |
| Belt Size | L |
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Material | Steel |
| Bore Size [Max] | 1 in |
| Material Internal Use | Atomized Metals |
| Width Across Teeth | 1.063 in |
| Material External Use | Steel |
| Pitch Diameter | 2.387 in |
| Pitch Dia. | 2.387 in |
| Teeth Face Width | 1.25 in |
| Bore Range [Max] | 1 in |
| Bushing Series | 1008 |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 2.357 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Solid |
| Belt Width | 1 in |
| No. of Teeth | 20 |
| Bushing Bore Size [Max] | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950083292 |

